Beli pocket camera di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Accelera Car Tires Acc Omikron A/T (Ban Mobil)
    Mulai

    Rp1.899.900

    Accelera Car Tires Acc Omikron A/T (Ban Mobil)
    Deskripsi:
    Accelera Omikron AT dirancang untuk melakukan manuver semua kondisi medan. Beberapa fitur utama termasuk blok yang saling bertautan dan dua alur utama dan memblokir tepi. Selain itu, garansi jarak tempuh dan keamanan adalah bonus tambahan.Accelera Omikron AT memberi Anda keunggulan tanpa mengurangi kenyamanan, menjadikannya pilihan yang sempurna untuk semua medan berkendara. Accelera Omikron AT juga tersedia dalam ukuran ban aplikasi komersial LT-metric.
  2. Ricoh Waterproof and Dustproof Digital Camera
    Mulai

    Rp10.999.900

    Ricoh Waterproof and Dustproof Digital Camera
    Deskripsi:
    - Tough body that you can rely on for both outdoor activities and workAchieves full-fledged waterproof performance (IPX8, JIS protection grade 8 equivalent) that allows continuous underwater shooting for 2 hours at a depth of 14 meters. It has cold resistance that can operate even at minus 10 degrees Celsius, shock resistance from 1.6 m, dust resistance equivalent to IP6X (JIS protection grade 6), and a load-bearing structure that can withstand weights of up to 100 kgf. This is a tough model that can withstand shooting in harsh outdoor environments.- High image quality and full functionalityAdopts a back-illuminated CMOS image sensor with approximately 16 million effective pixels, excellent light reception efficiency, and a high-performance image processing engine, resulting in low noise and a wide dynamic range, producing beautiful photos even when printed. can. Equipped with a 5x optical zoom from a wide-angle 28mm (35mm equivalent), it achieves high-definition and clear images. It also offers a wide range of functions, including 25 different shooting modes that can be selected depending on the scene, and the ability to automatically take two photos with the flash turned OFF and ON with a single shutter operation, making photography more comfortable.- Ring light with 5 levels of brightness adjustment6 LED auxiliary lights are placed around the lens, allowing you to adjust the brightness during macro photography, create a three-dimensional effect, and emphasize the contrast with the background. Expands your range of expression. The maximum brightness has been increased to approximately twice that of previous models, and the brightness can be adjusted in 5 levels. Digital microscope mode allows you to greatly enlarge the subject and observe and photograph the surprising world as if you were looking through a microscope. In addition, there is a "Selfie Assist" function that allows you to take pictures while checking the location of a detected person's face on the screen by checking the position of a blinking LED, and a "Smile Catch" setting that automatically takes a picture when the subject smiles. It is also equipped with various applied functions.- Underwater mode suitable for underwater photographyEquipped with a dedicated underwater shooting mode, ``Underwater Mode,'' which suppresses the blue cast that often occurs when shooting underwater, and effectively corrects the reduction in contrast caused by light diffusion. You can take beautiful, clear underwater shots of both still images and videos.- Full HD video recording functionEquipped with a full HD video recording function that enables higher image quality and longer recording times. In addition to full HD video (16:9) with a frame rate of 30fps, you can also choose from high-speed mode for slow motion, and underwater movie mode. For videos and mermaid movies, you can use Movie SR (video image stabilization) to correct camera shake. You can also edit the video in-camera by cutting out a frame from the video and saving it as a still image or dividing it into sections. Since it uses an HDMI terminal (type D), you can connect it to a TV etc. and enjoy playback.- Various functions that make photography funDigital filter'' that allows you to freely arrange photos to make them more impressive by changing the color tone or applying special processing, ``Gyotaku filter'' that allows you to take pictures of the fish you caught and make them into fish prints, and ``Gyotaku filter'' that allows you to make fish prints by photographing the fish you caught. Equipped with a variety of functions that make shooting more fun, such as filter functions such as a small face filter that reduces the size of only the face, and ``interval video'' that compresses time by connecting multiple still images automatically taken at regular intervals. doing. It complies with the Ministry of Land, Infrastructure, Transport and Tourism's photo management standards, and is also equipped with a "CALS mode" that can be used for work.- Other functionsUp to 32 face detection AF&AE, automatic tracking AF, AF assist light, electronic image stabilization, high-speed continuous shooting, auto bracketing and D-Range (dynamic range) settings, simple video editing, remote control (sold separately) It is equipped with various functions such as compatibility.
    atribut:
    • Effective Number of Pixels (pixels): Approximately 16 Million
    • Recoding Media: Built-in Memory (Approx. 68MB), SD/SDHC/SDXC Memory Card
    • Zoom: [Optical Zoom] Approx. 5x, [Digital Zoom] Approx. 7.2x, [Intelligent Zoom] 7M: Approx. 7.5x/640: Approx. 36x
    • Focal Length (mm): (35mm Equivalent Value) Approx. 28-140
    • Image Sensor: 1/2.3 Type CMOS
    • Accessories: Dedicated Battery D-LI92, USB Power Adapter, Power Plug, USB Cable, Strap, Macro Stand
    • Body mass (g): Approximately 173 (Not Including Battery And SD Memory Card)
    • Color: Orange
    • Dimensions (WxHxT) (mm): External Size: Approximately 122.5 x 61.5 x 29.5 (Excluding Operation Part And Protrusion)
    • Interface: External: USB2.0 (Micro B), HDMI Output Terminal (Type D)
    • M Code: 77555897
    • Monitor Size: 2.7-inch Wide/Approximately 230,000 Dots LCD/AR Coat (Cover Only)
    • Power Supply: Lithium-ion Battery D-LI 92, AC Adapter Kit K-AC117J (Sold Separately)
    • Shutter Speed (s): 1/4000 to 1/4 (Combined Use Of Mechanical Shutter And Electronic Shutter), Maximum 4 (Night View Mode)
  3. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  4. SONY Digital Camera
    Mulai

    Rp9.999.900

    SONY Digital Camera
    atribut:
    • Image Quality Mode: RAW, RAW+JPEG, JPEG
    • Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
    • USB Power Supply: Yes
  5. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  6. SONY Alpha Mirrorless Digital Camera
    Mulai

    Rp14.999.900

    SONY Alpha Mirrorless Digital Camera
    Deskripsi:
    Sony Alpha a6400 Mirrorless Digital Camera (Body Only)Sony NP-FW50 Lithium-Ion Rechargeable Battery (1020mAh)Sony AC AdapterSony ALC-B1EM Body Cap for E-Mount CamerasMicro-USB CableShoulder StrapEyepiece CupAccessory Shoe CapWarranty Card
  7. Kodak Waterproof and Dustproof Digital Camera
    Mulai

    Rp6.499.900

    Kodak Waterproof and Dustproof Digital Camera
    Deskripsi:
    Waterproof/15m Dustproof/IP6X Shockproof/2m
    atribut:
    • Power Supply: Rechargeable lithium-ion battery
    • Effective Pixels: Approximately 16.35 million pixels
    • Function: Electronic image stabilization, CALS mode
    • LCD Size (inch): 2.7
    • Supported Media: Micro SD/Micro SDHC Card
    • Accessories: Rechargeable lithium-ion battery, wrist strap, simple operation guide, USB cable, AC adapter, etc.
    • Dustproof and Waterproof: IP6X
    • External Dimensions (WxDxH) (mm): Approx. 103.2 x 66.7 x 52.4
    • ISO Sensitivity Settings: 100 to 3200
    • Image Sensor (inch): 1/2.3 (BSI CMOS)
    • Input/Output Terminals: USB 2.0
    • Zoom (Optical/Digital): 4x/6x
  8. SOS Karbol Wangi
    Rating:
    100% of 100
    (7)
    Mulai

    Rp13.900

    SOS Karbol Wangi
    Deskripsi:
    Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.
    atribut:
    • Packaging: Pouch
    • Cleaner Form: Liquid
  9. monotaro Container Rack (Rack Only) (Rak Panel Komponen)
    Mulai

    Rp2.699.900

    monotaro Container Rack (Rack Only) (Rak Panel Komponen)
    Deskripsi:
    Produk ini juga sering disebut dengan Rak Kotak Serbaguna
    atribut:
    • Material: Body: steel, container: PP
    • Container: Large / 15, small / 32
    • Dimensi (mm): 937 x 280 x 1150
    • Dimensi Kotak (mm): Large / 124 x 215 x 124, the small / 82 x 145 x 72
    • Kapasitas (L): Large /3.3, small /0.8
    • Kapasitas Beban Setara (kg): Large /2.5, small /1.5
    • Shelf number: Large / 3, small / 4
  10. SONY Full Frame Camcorder
    Mulai

    Rp59.999.900

    SONY Full Frame Camcorder
    atribut:
    • Lens Mount: E-mounts
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
    • SNI License: Yes
  11. ABUS Clynder Aluminium Padlock
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    ABUS Clynder Aluminium Padlock
    atribut:
    • Finish Material: Main Body: Aluminium Alloy, Shackle: Quenched Iron, Key: Brass
    • Specifications: With 3 keys
  12. Sandisk Ultra SDXC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    Sandisk Ultra SDXC
    Deskripsi:
    Penyimpanan yang dibuat untuk mengabadikan momenAmbil foto yang lebih baik dan rekam video Full HD3 dengan kamera kompak hingga kamera saku kelas menengah. Dengan kapasitas hingga 256GB1, ada banyak ruang untuk menyimpan ribuan foto dan video Full HD
  13. One Step Wood Glue (Lem Kayu)
    Mulai

    Rp51.900

    One Step Wood Glue (Lem Kayu)
    Deskripsi:
    It is ready-mixed urea formaldehyde resin, which only needs to be mixed with water prior to use. It does not require a hardener or hot press. One Step Glue is perfect for use on parquet/wooden flooring, wooden furniture, and other wooden crafts. Product Application. 1. Mix One Step Glue with water in volume (3 parts of One Step Glue to 1 part of water) approximately 1kg One Step Glue to 1/2L water. To avoid waste, mix only the amount sufficient for one hour's use. 2. Stir thoroughly until the mixture becomes a smooth paste, free of lumps. The mixture should have the consistency of slightly runny peanut butter or honey. 3. Use brush or piece of wood to spread glue mixture thinly on the surface, just one side is enough. Make sure the surfaces to be glued are clean, free from moisture, grease, or dust. 4. Clamp or press while the glue mixture is still wet or tacky, and let a little glue squeeze-out from the joint upon pressing to indicate adequate glue spread. Wipe out excess glue with cloth before it dries. Clean all tools, equipment, and containers with warm water well within one hour after mixing. ADVANTAGES. Usage of One Step Glue brings the advantages of : - Strong Bond Strength - 7kg/cm2 or 44kg/inch2 according to International Standard of Federal Specification MMM-A-188b, Type II. - Highly Durable - resistant to water, fire, heat, mold, fungi, bacteria, oil and solvents. - Does Not Shrink - prevent the formation of hollow pockets within wood which can lead to uneven surfaces and encourage growth of mold, fungi, bacteria and insects. - Mimics Wood - when cured, it can be sanded, painted or varnished. - Multi Purpose - can be applied as wood adhesive and filler (by adding saw dust). - Easy to Prepare and Use - requires no hardener when mixing. Just mix it with water whenever it's needed. Can also be applied on hot and cold pressing operation. - Easy to Clean - water soluble prior to curing, thus used equipments can be easily cleaned by water. STORAGE INSTRUCTIONS. - Keep in air tight container, cool dry place, max. at 30 degrees C. - Keep away from direct exposure to sunlight, water and moisture. - Do not mix expired or damaged powder with fresh powder.
    atribut:
    • Form: Powder
    • Color: Light Brown (before mixing), Dark Brown (after mixing)
    • Storage Temperature: Maximum at 30°C
    • Gel Time/Pot Life at 30°C (hour): 1-2
    • Lifetime (month): '6-9 at 30°C
    • Viscosity (cPs): '2500-4000 at 30°C
  14. Kenmaster PU Safety Gloves (Sarung Tangan)
    Mulai

    Rp10.900

Daftar Harga pocket camera Terbaru October 2026
Accelera Car Tires Acc Omikron A/T (Ban Mobil)Rp1.899.900
Ricoh Waterproof and Dustproof Digital CameraRp10.999.900
Canon Digital Camera CompactRp4.499.900
SONY Digital CameraRp9.999.900
Canon Kamera DSLRRp7.799.900
SONY Alpha Mirrorless Digital CameraRp14.999.900
Kodak Waterproof and Dustproof Digital CameraRp6.499.900
Green Leaf Container Box Industrial Plain (Kontainer)Rp95.900
SOS Karbol WangiRp13.900
monotaro Container Rack (Rack Only) (Rak Panel Komponen)Rp2.699.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait